missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-(4-Propylphenyl)-2,5-di(2-thienyl)-1H-pyrrole 98.0+%, TCI America™
Specifications
Specifications
| Melting Point | 147°C |
| Color | Yellow |
| Quantity | 200 mg |
| Percent Purity | ≥98.0% (GC) |
| Physical Form | Crystalline Powder |
| Chemical Name or Material | 1-(4-Propylphenyl)-2,5-di(2-thienyl)-1H-pyrrole |
Safety and Handling
| TSCA | No |