missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 0.2mL PCR Tube Strips
Description
Includes
Tubes only. (Caps not included.)
Ideal for use in 0.2mL, 96-well V-bottom thermal cyclers
- 0.25mL maximum tube volume when capped
- Strips of eight tubes
- Can be cut into individual tubes
- Thin-wall design
- Cleanroom produced
- Virgin polypropylene
- Caps are not included
Certifications
Certified RNase-, DNase-, DNA- and pyrogen-free
Specifications
Specifications
| Certifications/Compliance | Human DNA, RNase, DNase, endotoxins free |
| Color | Natural |
| Volume (Metric) | 0.2 mL |
| Quantity | 250 Case |
| For Use With (Equipment) | 0.2mL 96-well V-bottom thermal cyclers, PCR and qPCR/Real-Time PCR applications |
| Material | Polypropylene |
| Closure Type | Not Included |
| No. of Wells | 96 |
| Format | Strip |
| Product Type | Thin Wall 8-Strip PCR Tube |