Please login to your online account to display your discounted pricing

Zetex™ and ZetexPlus™ Specialized Gloves and Mittens


Manufacturer: newtex industries inc  2100009

 View more versions of this product

Catalog No. 11-392-54

  • / Pair
  • / Case of 48 Pair
 

Description & Specifications

Specifications

Certifications UL, EN 407
For Use With (Application) superior abrasion resistance
Length (English) 14 in.
Temperature (English) Max. 600°F
Length (Metric) 35.56cm
Material Leather
Size One Size
Temperature (Metric) Max 316°C
Color White