missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BINDER™ Zero Voltage Alarm Output
For Use With: KB 53, KB 115
Supplier: BINDER™ 80121082
Description
- Temperature ±2°C, humidity ±5% RH
- Accessible via 6-pin DIN socket (max. 24 V – 2.5 A)
- With audible signal that can be switched off
Specifications
Alarm output, zero-voltage - for temperature (±2°C), accessible via 6-pin DIN socket (max. 24 V - 2.5 A), with audible signal that can be switched off | |
BINDER Chambers KB 53, KB 115 | |
Alarm Output | |
Temperature and Humidity |