missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

YSI™ Zobell ORP Calibration Solution

For calibrating ORP/Redox on several YSI instruments

$62.51 - $62.51

Specifications

Applications Calibrating ORP/Redox on YSI™ instruments
Filling Solution Type ORP calibration solution
Includes Temperature chart with corresponding ORP values is on the side of the container
Type Calibration Solution
Volume (Metric) Sample 119mL
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Price Quantity  
Catalog Number Mfr. No. Price Quantity  
15-177-25 YSI™
YSI061320*
Each for $62.51
Specifications

Description

  • A convenient temperature chart with corresponding ORP values is on the side of the container for simple calibration value inputs
  • Concentrated power makes 125mL of calibration standard
  • Plastic bottle (125mL)

Expiration Dates:
Unmixed: 2 years
Mixed: 6 months

Description & Specifications

Specifications

Calibrating ORP/Redox on YSI™ instruments
Temperature chart with corresponding ORP values is on the side of the container
119mL
ORP calibration solution
Calibration Solution
2 Years