missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
YSI™ Truline Lead Electrode Kit
Solid state technology.
Supplier: YSI™ 400416
Includes: Solid state combination ISE with refillable reference, 30mL fill solution, 30mL ISA, small 30mL bottle of high (1000mg/L) standard
Description
- Features an integrated reference and BNC connection
- For use with TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter
- Epoxy body with double junction reference
- Range: 0.02 to 20,700mg/L
- Combination, refillable electrodes
- User calibratable and replaceable
Specifications
- pH Range: 4 to 7
- Operating Temperature: -50° to +100°C (23° to 212°F)
- Parameters Measured: Lead
- 3 ft. Cable
Specifications
Industrial, environmental | |
Reference/Electrode Filling | |
3 ft. | |
0.02 to 20,700mg/L Pb2+ | |
4 to 7 | |
Solid state | |
TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter |
BNC | |
Double Junction | |
Epoxy | |
23° to 212°F | |
Hg2+, Ag+, Cu2+, Fe2+, Cd2+ | |
Lead Electrode Kit | |
-50°C to +100°C |