Please login to your online account to display your discounted pricing

YSI™ ProODO™ Water Testing Optical DO Kit


Provides extreme durability for measuring dissolved oxygen with optical, luminescent based technology for field or lab

Manufacturer: ysi™  YSI603192

 View more versions of this product

Catalog No. 09-324-501

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Field
Product Type ProODO Kit
Connector Types USB 2.0
Diameter (English) Body 0.95 in.
Diameter (Metric) Body 24mm
Length (English) 7.5 in.
Length (English) Cable 13.1 ft.
Length (Metric) 190mm
Length (Metric) Cable 4m
Operating Temperature Range (Metric) -20° to +70°C
Temperature Accuracy ±0.2°C
Includes ProODO meter, 4m field cable with optical DO probe, soft-sided carrying case