missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
YSI™ ProODO™ Lab Kit
$3,499.00 - $4,290.38
Specifications
Accuracy (Barometer) | ±1.5mmHg (0° to 50°C) |
---|---|
Accuracy (DO) | 0 to 20mg/L ±0.1mg/L or ±1% of reading, 20 to 50mg/L ±10% of the reading |
Accuracy (Temperature) | ±0.2°C |
Battery Life | 80 hr. |
Battery Type | 2 alkaline C-cells |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
09-324-506
|
YSI™
YSI603196 |
International Power Supply |
Each for $3,499.00
|
|
09-324-508
|
YSI™
YSI603198 |
BOD Analyst Pro desktop software; International power supply |
Each for $4,290.38
|
|
Specifications
±1.5mmHg (0° to 50°C) | |
±0.2°C | |
2 alkaline C-cells | |
2.21 in. | |
23°F to 158°F | |
1.05 lb. | |
3.25 in. |
0 to 20mg/L ±0.1mg/L or ±1% of reading, 20 to 50mg/L ±10% of the reading | |
80 hr. | |
RoHS, CE, WEEE, C-Tick, VCCI, IP-67, 1-meter drop test, Assembled in USA, GLC | |
5.6 cm | |
3 years instrument, 2 years cable and probe and 1 year sensor cap | |
47.5 kg |