Please login to your online account to display your discounted pricing

YSI™ MultiLab Line Benchtop IDS pH Sensors


Sensors maintain their calibration data and prevent recalibration

Manufacturer: ysi™  YSI103741Y

 View more versions of this product

Catalog No. 09-324-551

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Diameter (Metric) 12mm
For Use With MultiLab Line benchtop meter
Length (English) 4.7 in.
Temperature (Metric) Range 0° to 80°C
Length (Metric) 120mm
Junction Fiber
Material Plastic
Length (English) Cable 118.1 in.
Length (Metric) Cable 3m
Temperature (English) Range 32° to 176°F
Diameter (English) 0.47 in.
Accuracy (Temperature) 0.2°C