Please login to your online account to display your discounted pricing

YSI™ MultiLab Line Benchtop IDS pH Sensors


Sensors maintain their calibration data and prevent recalibration

Manufacturer: ysi™  YSI103740Y

 View more versions of this product

Catalog No. 09-324-550

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Temperature (English) Range 32° to 176°F
Length (English) 4.7 in.
Temperature (Metric) Range 0° to 80°C
Length (Metric) 120mm
Diameter (English) 0.47 in.
For Use With MultiLab Line benchtop meter
Diameter (Metric) 12mm
Accuracy (Temperature) 0.2°C
Range (pH) 0 to 14
Junction Fiber
Material Plastic
Length (Metric) Cable 1.5m
Length (English) Cable 59.05 in.