Please login to your online account to display your discounted pricing

YSI™ MultiLab Line Benchtop IDS Conductivity Sensors


Sensors maintain their calibration data and prevent recalibration

Manufacturer: ysi™  YSI301710Y

 View more versions of this product

Catalog No. 09-324-555

  • / Each
 

Description & Specifications

Specifications

Length (English) Cable 59.05 in.
Length (Metric) Cable 1.5m
Accuracy (Temperature) 0.2°C
Diameter (English) 0.6 in.
Diameter (Metric) 15.3mm
For Use With MultiLab Line benchtop meter
Length (English) 4.7 in.
Length (Metric) 120mm
Temperature (English) Range 32° to 212°F
Temperature (Metric) Range 0° to 100°C
Material Epoxy
Range (Salinity) 0 to 70ppt
Range (TDS) 0 to 1999g/L