missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
YSI™ Model 58 Portable Dissolved Oxygen Meter
Wide range, exceptional accuracy
Manufacturer: YSI™ YSI58115
Includes: Four “D” cell batteries and 115VAC adapter.
Description
Measures over a broad range: 0 to 20mg/L (ppm) or 0 to 200% air saturation
- Provides excellent accuracy of ±0.03mg/L, ±0.3%
- Designed for measuring supersaturated water; use in fresh or salt water
- Meter displays oxygen concentrations in two temperature-compensated modes on an LCD
- Response time is typically 90% in 10 seconds at 30°C
- Manual salinity correction, recorder output
- Operates from line power or four “D” cell batteries (included)
Order Info
Net weight, 4 1/4 lb. (1.9kg). Dimensions: 3 3/4L × 11W × 8 1/2 in.H (9.5 × 28 × 22cm).
Specifications
±0.03mg/L | |
1000 hr. | |
3.75 x 11 in. (9.5 x 28 cm) | |
22 cm | |
3.75 in. | |
0°C to 45°C | |
0 to 40ppt | |
0.1°C | |
2 Years | |
1.9 kg | |
28 cm |
±0.3°C | |
D Alkaline | |
LCD | |
Four D cell batteries and 115VAC adapter | |
9.5 cm | |
0 to 20mg/L | |
0.01, 0.1mg/L | |
23°F to 113°F | |
4.25 lb. | |
11 in. |