Please login to your online account to display your discounted pricing

YSI™ Model 550A Dissolved Oxygen Meter


Rugged DO Meter designed for the field

Manufacturer: ysi™  YSI550A100CC

 View more versions of this product

Catalog No. 13-298-117

  • / Each
 

Description & Specifications

Specifications

Warranty 3 Years
For Use With (Application) DO, Temperature
Length (English) Cable 100 ft.
Width (Metric) 12cm
Includes Meter, DO/temperature probe, 4 C Batteries, Cable, Carrying Case
Length (English) 9 in.
Resolution (DO) 0.01, 0.1mg/L
Saturation Resolution 0.1% Air Saturation
Temperature (English) Range 23° to 113°F
Height (English) 2.5 in.
Battery Type C Alkaline
Length (Metric) 23cm
Width (English) 4.75 in.
Weight (English) 2 lb.
Dimensions (L x W) 9 x 4.75 in. (23 x 12cm)
Weight (Metric) 0.91kg
Accuracy (DO) 0 to 20mg/L, ±0.3mg/L or 2% of reading, whichever is greater, 20 to 50mg/L, ±6% of reading
Resolution (Temperature) 0.1°C
IP Rating 67
Certifications/Compliance CE, IP67
Sensor Types Thermistor
Saturation Range 0 to 500% Air Saturation
Range (DO) 0 to 50mg/L
Accuracy (Temperature) ±0.3°C
Battery Life 2000 hr.