Please login to your online account to display your discounted pricing

YSI™ Model 5239 Field Oxygen/Temperature Probe with Cable


Tough probe to accompany portable DO field-testers

Manufacturer: ysi™  YSI523950

 View more versions of this product

Catalog No. 13-298-89

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Temperature (English) Operating 0° to 113°F
Response Time 90% in 10 sec.
Length (Metric) Cable 15m
For Use With YSI portable model 52 and 58 or YSI 5000 and 5100 benchtop meter
Temperature (Metric) Range 0° to 45°C
Probe Type Oxygen probe
Length (English) Cable 50 ft.