Please login to your online account to display your discounted pricing

YSI™ Model 5239 Field Oxygen/Temperature Probe with Cable


Tough probe to accompany portable DO field-testers

Manufacturer: ysi™  YSI523925

 View more versions of this product

Catalog No. 13-398-88

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Length (English) Cable 25 ft.
Length (Metric) Cable 7.5m
Probe Type DO/temperature probe
Response Time 90% in 10 sec.
Temperature (English) Operating 0° to 113°F
Applications DO, Temp
Temperature (Metric) Range 0° to 45°C
For Use With YSI portable model 52 and 58 or YSI 5000 and 5100 benchtop meter