Please login to your online account to display your discounted pricing

YSI™ Model 5239 Field Oxygen/Temperature Probe with Cable


Tough probe to accompany portable DO field-testers

Manufacturer: ysi™  YSI523910

 View more versions of this product

Catalog No. 13-398-87

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Applications Field
For Use With YSI portable model 52 and 58 or YSI 5000 and 5100 benchtop meter
Length (English) Cable 10 ft.
Length (Metric) Cable 3m
Probe Type Field Oxygen/temperature probe
Response Time 90% in 10 sec.
Temperature (English) Operating 0° to 113°F
Temperature (Metric) Range 0° to 45°C