Please login to your online account to display your discounted pricing

YSI™ Dip-Type Plastic Conductivity Cells

YSI dip-type ABS-plastic conductivity cell for use with YSI conductivity meters (sold separately).

$557.94 - $567.57

Specifications

Diameter (English) Body 0.5 in.
Diameter (Metric) Body 13mm
Cell Constant 1cm-1
Material ABS
Length (English) 5.74 in.
View More Specs
Products
Catalog Number Mfr. No. For Use With Thermistor Included Connector Types Price Quantity    

09-324-28

 
ysi™
YSI3417
3100 and 3200 Meter No Banana Each for $567.57

09-324-51

 
ysi™
YSI3252
3200 Meter Yes 7 Pin Mini DIN Each for $557.94
Description & Specifications

Specifications

Diameter (English) Body 0.5 in.
Diameter (Metric) Body 13mm
Cell Constant 1cm-1
Material ABS
Length (English) 5.74 in.
Length (English) Cable 48 in.
Length (Metric) 146mm
Length (Metric) Cable 1.2m
Probe Conductivity

Dip cell requires cell adapter (sold separately).