Please login to your online account to display your discounted pricing

YSI™ Dip-Type Plastic Conductivity Cells


YSI dip-type ABS-plastic conductivity cell for use with YSI conductivity meters (sold separately).

Manufacturer: ysi™  YSI3252

 View more versions of this product

Catalog No. 09-324-51

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Conductivity meters, also known as electrical conductivity (EC) meters, are used in research laboratories and a variety of industries, such as water-quality testing, waste-water treatment, hydroponics, agriculture, aquaculture, and cosmetics manufacturing.
Material ABS
Thermistor Included Yes
Cell Constant 1cm-1
Length (English) Cable 48 in.
Length (Metric) Cable 1.2m
Probe Conductivity
Diameter (English) Body 0.5 in.
Diameter (Metric) Body 13mm
Connector Types 7 Pin Mini DIN
For Use With 3200 Meter
Length (English) 5.74 in.
Length (Metric) 146mm

Dip cell requires cell adapter (sold separately).