Please login to your online account to display your discounted pricing

YSI™ Dip-Type Glass Micro Conductivity Cells


Manufacturer: ysi™  YSI3403

 View more versions of this product

Catalog No. 09-324-22

  • / Each
 

Description & Specifications

Specifications

Cell Constant 0.1cm-1
Material Pyrex 7740 Glass
Connector Types Banana
Probe Micro Conductivity
Thermistor Included No
Diameter (English) Body 0.5 in.
Diameter (Metric) Body 13mm
For Use With 3200 Meter
Length (English) 7 in.
Length (English) Cable 48 in.
Length (Metric) 431.8mm
Length (Metric) Cable 1.2m