Please login to your online account to display your discounted pricing

YSI™ Dip-Type Glass Micro Conductivity Cells


Manufacturer: ysi™  YSI3253

 View more versions of this product

Catalog No. 09-324-52

  • / Each
 

Description & Specifications

Specifications

Material Pyrex 7740 Glass
Thermistor Included Yes
Cell Constant 0.1cm-1
Connector Types 7 Pin Mini DIN
Length (English) Cable 48 in.
Length (Metric) Cable 1.2m
For Use With 3200 Meter
Length (Metric) 431.8mm
Probe Micro Conductivity
Diameter (Metric) Body 13mm
Diameter (English) Body 0.5 in.
Length (English) 7 in.