Please login to your online account to display your discounted pricing

YSI™ Dip-Type Glass Conductivity Cells


Manufacturer: ysi™  YSI3401

 View more versions of this product

Catalog No. 09-324-24

  • / Each
 

Description & Specifications

Specifications

Material Pyrex 7740 Glass
Thermistor Included No
Probe Conductivity
Diameter (English) Body 1 in.
Connector Types Banana
Diameter (Metric) Body 25mm
Cell Constant 1cm-1
Length (English) Cable 48 in.
Length (English) 7.5 in.
Length (Metric) Cable 1.2m
For Use With 3100 and 3200 Meter
Length (Metric) 482.6 mm