Please login to your online account to display your discounted pricing

YSI™ Dip-Type Glass Conductivity Cells


Manufacturer: ysi™  YSI3256

 View more versions of this product

Catalog No. 09-324-55

  • / Each
 

Description & Specifications

Specifications

Length (English) Cable 48 in.
Length (Metric) Cable 1.2m
For Use With 3100 and 3200 Meter
Thermistor Included Yes
Diameter (Metric) Body 25mm
Cell Constant 0.1cm-1
Connector Types 7 Pin Mini DIN
Material Pyrex 7740 Glass
Probe Conductivity
Diameter (English) Body 1 in.
Length (Metric) 406.4mm
Length (English) 6.25 in.