Please login to your online account to display your discounted pricing

YSI™ Benchtop Conductivity Meters: Model 3200


Measure conductivity, salinity, and temperature, with temperature compensation

Manufacturer: ysi™  YSI3200230

 View more versions of this product

Catalog No. 09-324-49

  • / Each
 

Description & Specifications

Specifications

Range (Conductivity) 0 to 3000000μS/cm
Resolution (Conductivity) 0.0001μS
Accuracy (Conductivity) ±0.3%
Range (TDS) 0 to 19999mg/L
Resolution (TDS) 1mg/L
Accuracy (TDS) ±0.5%
Range (Salinity) 0 to 80ppt
Resolution (Salinity) 0.1ppt
Accuracy (Salinity) ±0.1ppt
Range (Resistivity) 0 to 29.9megohm
Resolution (Resistivity) 0.001
Accuracy (Resistivity) ±0.2%
Cell Constant 0.001 to 100cm-1
Calibration Points 5
Resolution (Temperature) 0.01°C
Accuracy (Temperature) ±0.1°C
Display Type LCD
Data Points 100
Outputs RS232
Certifications/Compliance UL, CSA, CE
Relative Humidity Range 95%
Weight (English) 2.6 lb.
Weight (Metric) 1.2kg
Hertz 50/60Hz
Voltage 230V
Height (English) 4.4 in.
Height (Metric) 11.2cm
For Use With (Application) Conductivity, Resistivity, Salinity, TDS, Conductance, Resistance, Temperature
Depth (Metric) 24.1cm
Electrical Requirements 230V 50/60Hz
Width (English) 9 in.
Width (Metric) 22.9cm