Please login to your online account to display your discounted pricing

YSI™ Benchtop Conductivity Meters: Model 3200


Measure conductivity, salinity, and temperature, with temperature compensation

Manufacturer: ysi™  YSI3200120

 View more versions of this product

Catalog No. 09-324-48

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 22.9cm
Range (Salinity) 0 to 80ppt
Resolution (Salinity) 0.1ppt
Resolution (Resistivity) 0.001
Display Type LCD
Range (Conductivity) 0 to 3000000μS/cm
Cell Constant 0.001 to 100cm-1
Certifications/Compliance UL, CSA, CE
Outputs RS232
Accuracy (Temperature) ±0.1°C
Voltage 115V
Resolution (TDS) 1mg/L
Height (Metric) 11.2cm
Hertz 60Hz
Depth (Metric) 24.1cm
Weight (English) 2.6 lb.
Width (English) 9 in.
Electrical Requirements 115V 60Hz
Weight (Metric) 1.2kg
Height (English) 4.4 in.
Range (TDS) 0 to 19999mg/L
Resolution (Conductivity) 0.0001μS
Resolution (Temperature) 0.01°C
Data Points 100
Range (Resistivity) 0 to 29.9megohm
Relative Humidity Range 95%
Accuracy (Conductivity) ±0.3%
Calibration Points 5
Accuracy (Resistivity) ±0.2%
Accuracy (Salinity) ±0.1ppt
Accuracy (TDS) ±0.5%
For Use With (Application) Conductivity, Resistivity, Salinity, TDS, Conductance, Resistance, Temperature