missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

YSI™ Benchtop Conductivity Meters: Model 3200

Measure conductivity, salinity, and temperature, with temperature compensation

$3,086.23 - $3,241.17

Specifications

Accuracy (Conductivity) ±0.3%
Accuracy (Resistivity) ±0.2%
Accuracy (Salinity) ±0.1ppt
Accuracy (TDS) ±0.5%
Accuracy (Temperature) ±0.1°C
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Electrical Requirements Hertz Voltage Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Hertz Voltage Price Quantity  
09-324-48 YSI™
YSI3200120
115V 60Hz 60Hz 115V Each for $3,086.23
09-324-49 YSI™
YSI3200230
230V 50/60Hz 50/60Hz 230V Each for $3,241.17
Specifications

Description

Model 3200

  • Measures conductivity (up to three Siemens), resistivity, TDS, salinity, temperature—plus conductance and resistance
  • Uses Resistance Ratio Technology™ to continually compare sample resistance to a calibrated resistor in its circuitry
  • Use one conductivity cell over a broad measurement range:
    • Calibrate with up to five standards
    • Instrument chooses appropriate calibration for each sample
    • Eliminates guessing sample conductivity before you measure
  • Helps assure highly accurate ultrapure water analysis
  • Three temperature compensation options:
    • Enter linear compensation factor
    • Choose one of the stored nonlinear temperature compensation curves
    • Vary sample temperature and instrument stores a linear or nonlinear curve
  • Microprocessor-based, with cell configuration storage, high/low alarm, data storage and logging, and variable reference temperature

Order Info

Order probes separately. YSI Multiparameter Meters with Conductivity mode available; see pH/pX section.

Service Plan

Service agreement available.

Compliance

Meet CE requirements.

Description & Specifications

Specifications

±0.3%
±0.1ppt
±0.1°C
0.001 to 100cm-1
100
0 to 3000000μS/cm
0 to 80ppt
0.0001μS
0.1ppt
LCD
4.4 in.
RS232
0.01°C
1.2kg
22.9cm
±0.2%
±0.5%
5
UL, CSA, CE
24.1cm
0 to 29.9megohm
0 to 19999mg/L
0.001
1mg/L
Conductivity, Resistivity, Salinity, TDS, Conductance, Resistance, Temperature
11.2cm
95%
2.6 lb.
9 in.