Please login to your online account to display your discounted pricing

YSI™ Benchtop Conductivity Meters: Model 3100


Measure conductivity, salinity, and temperature, with temperature compensation

Manufacturer: ysi™  YSI3100230

 View more versions of this product

Catalog No. 09-324-47

  • / Each
 

Description & Specifications

Specifications

Range (Salinity) 0 to 80ppt
Resolution (Salinity) 0.1ppt
Accuracy (Salinity) 2% or ±0.1ppt
Calibration Points 1
Resolution (Temperature) 0.1°C
Display Type LCD
Certifications/Compliance UL, CSA, CE
Relative Humidity Range 95%
Weight (English) 2.6 lb.
Resolution (Conductivity) 0.01μS/cm
Weight (Metric) 1.2kg
Hertz 50/60Hz
Height (English) 4.4 in.
Height (Metric) 11.2cm
Electrical Requirements 230V 50/60Hz
Width (English) 9 in.
Width (Metric) 22.9cm
Cell Constant 0.01, 0.1, 1, 10cm-1
Accuracy (Temperature) ±0.1°C
Range (Conductivity) 0 to 499.9μS/cm
Voltage 230V
For Use With (Application) Conductivity, Salinity, Temperature
Accuracy (Conductivity) ±0.5%
Depth (Metric) 24.1cm