Please login to your online account to display your discounted pricing

YSI™ Benchtop Conductivity Meters: Model 3100


Measure conductivity, salinity, and temperature, with temperature compensation

Manufacturer: ysi™  YSI3100115

 View more versions of this product

Catalog No. 09-324-46

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 22.9cm
Range (Salinity) 0 to 80ppt
Resolution (Salinity) 0.1ppt
Cell Constant 0.01, 0.1, 1, 10cm-1
Calibration Points 1
Display Type LCD
Range (Conductivity) 0 to 499.9μS/cm
Certifications/Compliance UL, CSA, CE
Relative Humidity Range 95%
Weight (English) 2.6 lb.
Resolution (Conductivity) 0.01μS/cm
Weight (Metric) 1.2kg
Height (English) 4.4 in.
Height (Metric) 11.2cm
For Use With (Application) Conductivity, Salinity, Temperature
Depth (Metric) 24.1cm
Electrical Requirements 115V 60Hz
Width (English) 9 in.
Accuracy (Salinity) 2% or ±0.1ppt
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.1°C
Hertz 60Hz
Voltage 115V
Accuracy (Conductivity) ±0.5%