Please login to your online account to display your discounted pricing

YSI™ Benchtop Conductivity Meters: Model 3100

Measure conductivity, salinity, and temperature, with temperature compensation

$1,656.74 - $1,727.98

Specifications

Accuracy (Temperature) ±0.1°C
Certifications/Compliance UL, CSA, CE
Depth (Metric) 24.1cm
Range (Salinity) 0 to 80ppt
Resolution (Salinity) 0.1ppt
View More Specs
Products
Catalog Number Mfr. No. Electrical Requirements Price Quantity    

09-324-47

 
ysi™
YSI3100230
230V 50/60Hz Each for $1,727.98

09-324-46

 
ysi™
YSI3100115
115V 60Hz Each for $1,656.74
Description & Specifications

Specifications

Accuracy (Temperature) ±0.1°C
Certifications/Compliance UL, CSA, CE
Depth (Metric) 24.1cm
Range (Salinity) 0 to 80ppt
Resolution (Salinity) 0.1ppt
Display Type LCD
Height (English) 4.4 in.
Height (Metric) 11.2cm
Relative Humidity Range 95%
Weight (English) 2.6 lb.
Weight (Metric) 1.2kg
Width (English) 9 in.
Width (Metric) 22.9cm

Model 3100

  • Measures conductivity, salinity, and temperature with accuracy and reliability
  • Uses forced-current technology to measure conductivity over a broad range
  • Linear temperature compensation is variable from 0 to 4%—choose reference temperature from 15° to 25°C
  • Can platinize a conductivity cell directly—no need for a separate replatinizing instrument

Order probes separately. YSI Multiparameter Meters with Conductivity mode available; see pH/pX section.

Service agreement available.

Meet CE requirements.