Please login to your online account to display your discounted pricing

Youngstown Barrel & Drum Ultra-SpillDeck™ Bladder Systems

Hidden containment bladder automatically unfurls to capture large spills or drum leaks

$450.94 - $595.44

Specifications

Certifications/Compliance SPCC, EPA, 40 CFR 264.175, UFC
Color Yellow
Material Polyethylene
For Use With (Application) Used to capture large spills or drum leaks
Height (English) 5.75 in.
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Sump Length (Metric) Load Bearing Capacity (Metric) Weight (Metric) Price Quantity    

19058029

 
youngstown barrel & drum
2329UT
96.9L 132.08cm 1360kg 20kg Each for $595.44

19058005

 
youngstown barrel & drum
1320UT
48.4L 65.7cm 680kg 12.3kg Each for $450.94
Description & Specifications

Specifications

Certifications/Compliance SPCC, EPA, 40 CFR 264.175, UFC
Color Yellow
Material Polyethylene
For Use With (Application) Used to capture large spills or drum leaks
Height (English) 5.75 in.
Height (Metric) 14.6cm
Includes Grate, rugged double polyethylene bladder
Width (English) 30.5 in.
Width (Metric) 77.47cm

  • Large catastrophic leaks flow into the bladder through a bulkhead fitting
  • Protective “trap door” opens automatically, allowing bladder to unfurl
  • Rugged, double polyethylene bladder allows 66 gal. (250L) of containment
  • Overspills and small leaks are captured in the the sump of the SpillDeck
  • Low profile 5.75 in. (14.6cm) deck height allows drums to be “jockeyed” onto SpillDeck Systems without the use of drum handling equipment

SpillDeck Bladder Systems require adequate aisle space to allow the bladder to unfurl properly.

Available in one, two, and four-drum modules.

Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175 and UFC Spill Containment Regulations.