missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Youngstown Barrel & Drum Ultra-Containment Berm, Foam Wall Models
Containment for smaller spills, leaks and drips. Versitile and convenience. The Foam Wall Model has true drive-in and drive-out capability and requires no setup other than the initial deployment.
$990.50 - $1,543.54
Specifications
Material | Copolymer 2000 |
---|---|
Product Type | Ultra-Containment Berm; Foam Wall Model |
For Use With (Application) | Capture nuisance leaks and spills from vehicles, oily equipment, tanks and drums |
Model | Foam wall |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Weight (English) | Weight (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Weight (English) | Weight (Metric) | Price | Quantity | ||
19-339-010
|
Youngstown Barrel & Drum
8385UT |
25 gal. | 94.6L | 24 lb. | 10.8862169kg |
Each for $990.50
|
|
19-339-011
|
Youngstown Barrel & Drum
8386UT |
55 gal. | 208L | 60 lb. | 13.61kg |
Each for $1,543.54
|
|
Description
Ultra-Containment Berm, Foam Wall Model. 2-inch size. containment for smaller spills, leaks and drips. The 2 in.H sidewalls may mean a lesser capacity than its 12 in.H counterparts but it also means versatility and convenience. The Foam Wall Model has true drive-in and drive-out capability and requires no setup other than the initial deployment. Capture nuisance leaks and spills from vehicles, oily equipment, tanks and drums. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations. 6'0 in. x 7'2 in. OD. 25 gal containment capacity.Specifications
Copolymer 2000 | |
Ultra-Containment Berm; Foam Wall Model | |
Capture nuisance leaks and spills from vehicles, oily equipment, tanks and drums | |
Foam wall |