Please login to your online account to display your discounted pricing

Youngstown Barrel & Drum Modular IBC Spill Pallets™

Low-cost, customizable indoor spill containment for multiple IBC tanks

$2,668.03 - $4,272.75

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC, EPA
Color Yellow
Material Polyethylene
For Use With (Application) Connect spill pallets together, allowing spills to be channeled throughout the containment system
Height (English) 8.75 in.
View More Specs
Includes:  Bulkhead fittings to connect spill pallets and/or 246.1L (65 gal.) expansion tanks
Requires:  Assembly Kit (Cat. No. 19-160-0133): Includes hole saw, arbor and set of (2) Tightening Tools
Products
Catalog Number Mfr. No. Capacity (English) Capacity (Metric) Length (English) Length (Metric) Price Quantity    

19-160-0125

 
youngstown barrel & drum
1126UT
355 gal. 1343.82L 248 in. 629.92cm Each for $3,536.24

19-160-0124

 
youngstown barrel & drum
1125UT
280 gal. 1059.92L 186 in. 472.44cm Each for $2,668.03

19-160-0126

 
youngstown barrel & drum
1127UT
365 gal. 1381.68L 279 in. 708.66cm Each for $3,906.93

19-160-0127

 
youngstown barrel & drum
1128UT
365 gal. 1381.68L 310 in. 787.4cm Each for $4,272.75
Description & Specifications

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC, EPA
Color Yellow
Material Polyethylene
For Use With (Application) Connect spill pallets together, allowing spills to be channeled throughout the containment system
Height (English) 8.75 in.
Height (Metric) 22.22cm
Width (English) 62 in.
Width (Metric) 157.48cm

  • Utilizes patented UltraTech™ cross of life system to ensure polyethylene sidewalls don't buckle
  • Uniformly Distributed Load (UDL) capacity of 4082.3kg (9000 lbs.)
  • Each of the low-profile IBC (Intermediate Bulk Container) spill pallets has a containment capacity of 283.9L (75 gal.)
  • 100 percent polyethylene construction has no metal parts, eliminating rust and corrosion
  • Excellent chemical resistance to a broad range of chemicals including acids, solvents and oils
  • Comes in 2-, 3-, 4- and 5-tank spill pallets

Components may be purchased separately to allow users to “build-your-own” configurations for indoor models. Once five (5) or more spill pallets are connected together, the total containment capacity is 375 gallons minimum and does not require use of an Expansion Tank to meet the spill containment regulations.

Meet newly revised SPCC (Spill Prevention, Control and Countermeasures) Regulations, EPA Container Storage Regulation 40 CFR 264.175, 264.177(c) and 265.177(c)