Please login to your online account to display your discounted pricing

Fisher Scientific™ Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer with Probe: PROMO

Includes a Fisher Scientific Traceable Atomic Clock (15-076-6) at no additional cost. Fisher Scientific Traceable Platinum High-Accuracy Refrigerator/Freezer Thermometer with Probe displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) or last 31 days (each day). Triple display shows current °F/ °C and minimum/maximum temperatures.

$257.74 - $257.74

Accuracy ±0.1°C
View More Specs
Includes:  Batteries, platinum RTD sensor/stainless-steel probe, magnetic strips, Velcrotape, bench stand.
Products
Catalog Number Mfr. No. Probe Type Price Quantity    

15-081-108PMO

 
fisher scientific
6410PMO
9 in. stainless-steel handle probe Each for $257.74

15-081-109PMO

 
fisher scientific
6411PMO
Probe: 0.187 dia. x 0.74 in.L Each for $257.74
Description & Specifications

Specifications

Accuracy ±0.1°C
Resolution 0.01°C

  • Time/Date stamp key shows the exact time and date for all minimum and maximum readings
  • 4-wire platinum sensor insures linear response and high accuracy across the entire range
  • Supplied platinum waterproof stainless-steel probe provides accurate readings with tip penetration of 0.3 inch, waterproof cable
  • Alarm is settable in 0.1° increments and signals when temperature rises above/falls below set points
  • Visual LEDs and audible alarm signal continuously even if temperature returns to non-alarm range
  • Permits easy one-key calibration by user
  • Range: -148.00 to 199.99°F (-100.00 to 199.99°C)
  • Resolution: 0.01°
  • Accuracy: ±0.1°C
  • Display: easy-to-read, 3-line and 2 alarm LEDs
  • Cable length: 10-feet
  • Size: 2.75 x 4.25 x 0.75 in.
  • Weight: 5 oz.
  • Case: high-impact, chemical-resistant ABS plastic
15-081-108: Handle Probe: Fast-response, waterproof, 4-wire platinum sensor/stainless-steel probe; Diameter 0.13 in.; Stem length: 9.0 in.; Overall length: 12 in.; 10-foot cable
 
15-081-109: Probe: 4-wire platinum; Waterproof; 0.187 in. dia and 0.75 in. length; 10-foot cable
 
15-076-6: Radio Atomic Clock: Certification: ISO 17025, A2LA, NIST

An individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology). NIST traceable.