missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ XPE-L Series Precision Balances

Delivers best weighing performance for high capacity loads and provide a level of safety suitable for highly regulated environments

$8,642.31 - $9,500.46

Specifications

Material Solid metal housing; stainless-steel weighing pan
Electrical Requirements 100-240V AC, 0.8 A, 50/60 Hz, 12V DC 2.5 A
Connection Type RS232, Ethernet, Bluetooth, RFID
Certifications/Compliance UL Listed. CE compliant.
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Model Stabilization Time Capacity (Metric) Readability Price Quantity  
Catalog Number Mfr. No. Model Stabilization Time Capacity (Metric) Readability Price Quantity  
01-913-881 Mettler Toledo™
ME30122607
XPE64000L 1.5 sec. 64.1kg 1g N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01-913-880 Mettler Toledo™
ME30121392
XPE20002LDR 1.5 sec. 4.2, 20.1kg 100 / 10mg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01-913-877 Mettler Toledo™
ME30120466
XPE32000L 1.2 sec. 32.1kg 1g Each for $8,642.31
01-913-879 Mettler Toledo™
ME30121370
XPE16001L 1.5 sec. 16.1kg 100mg Each for $9,500.46
01-913-883 Mettler Toledo™
ME30122687
XPE32001L 1.5 sec. 32.1kg 100mg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01-913-884 Mettler Toledo™
ME30122715
XPE64001L 1.8 sec. 64.1kg 100mg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01-913-876 Mettler Toledo™
ME30120456
XPE10001L 1 sec. 10.1kg 100mg Each for $9,470.75
01-913-878 Mettler Toledo™
ME30121228
XPE15002L 1.5 sec. 15100g 10mg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

  • Durable and easy to clean
  • Offers high readability and repeatability for milligram to kilogram samples
  • High resolution technology with proFACT Advanced internal adjustment (on selected models)
  • SmartPan™ weighing pan with an integrated drip tray minimizes effects of air currents on weighing cell to deliver results up to two times faster
  • Repeatability values are improved up to two-fold
  • MonoblocHighSpeed weighing cell for guaranteed performance
  • Built-in overload protection ensures weighing cell is fully safeguarded against excessive loads
  • IP54 in-use protection and a metal housing protects cell from dust, spills and damage from harsh chemicals
  • StatusLight™ indicates intuitively the status of the balance by using colors
  • LevelGuide provides warning when the balance is not level
  • Small footprint, ergonomic space-saver design
  • Large color touchscreen with big numbers on display
  • SmartTrac™ dosing guide
  • Compact draft shield has all-round access for handling large items
  • ErgoStand protects the display from spills and makes it easier to read
  • SmartSens infra-red sensors built into the terminal for touch-less operation
  • TestManager embedded software
  • MinWeigh function
  • FACT and GWP history
  • LabX™ software provides flexible SOP user guidance on the balance touchscreen
  • Calibry ready
  • RFID exchange with titrators
  • RFID SampleTrack
  • Connect to a barcode reader for easy sample identification or send results to a wireless printer or exchange data using RFID technology
  • Built in RS232 with seven options for the second slot


Applications
Standard weighing, statistics, formulation, piece counting, percent weighing, density, dynamic weighing, RFID exchange with titrators, RFID SampleTrack
Description & Specifications

Specifications

Solid metal housing; stainless-steel weighing pan
100-240V AC, 0.8 A, 50/60 Hz, 12V DC 2.5 A
RS232, Ethernet, Bluetooth, RFID
UL Listed. CE compliant.