Learn More
Coast™ WX190 330 Dual Color Wide Angle Flood LED Headlamp
Description
Includes
3 x AAA batteries, hardhat clips
Requires
3 x AAA
The WX190 Headlamp combines our Wide Angle Flood Beam optic with a dual color feature. The first button on the headlamp gives you the ability to illuminate large areas with its ultra-wide circular beam. The conveniently located button on the front of the headlamp allows the user to swiftly change between high, medium, and low light outputs. The second button on the headlamp enables the user to switch quickly to a fixed red LED light to preserve night vision. The headlamp comes with an IPX4 weatherproof rating, making it perfect for any rugged environment you may find yourself.
With Coast's commitment to quality, the WX190 Headlamp is impact resistant, weather resistant and its LED is virtually unbreakable. The FL68 Headlamp is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
Certifications
ANSI/FL1 Standards
Compliance
ANSI/FL1 Standards
Warranty
Lifetime
Specifications
Specifications
| Light Source | LED |
| Weight (English) | 0.24 lb. |
| Weight (Metric) | 0.11 kg |
| Battery Type | Battery (Alkaline) |
| Color | Black, Yellow |
| Height (Metric) | 21.2 cm |
| Length (Metric) | 5.7 cm |
| Material | Plastic with Fabric Strap |
| Width (Metric) | 14.2 cm |
| Product Type | Headlamp |