Please login to your online account to display your discounted pricing

Worldwide Glass Resource 11mm Large Opening Snap Vials

Excellent for short-term storage

$230.76 - $230.76

Specifications

Closure Type Snap cap
Diameter (Metric) Outside 12mm
For Use With (Application) For short term storage, accepts aluminum snap seal
Height (Metric) 32mm
Material Borosilicate Glass
View More Specs
Products
Catalog Number Mfr. No. Volume (Metric) Working Color Quantity Vial Volume (Metric) Price Quantity    

14-811-11

 
worldwide glass resource
0010103
1.8mL Amber 1000 Case 1.8mL Case of 1000 Each for $230.76
Description & Specifications

Specifications

Closure Type Snap cap
Diameter (Metric) Outside 12mm
For Use With (Application) For short term storage, accepts aluminum snap seal
Height (Metric) 32mm
Material Borosilicate Glass
Type Large Opening Snap Vial
Height (English) 1.25 in.
Marking Spot Yes
Material Closure Polyethylene

  • Snap vials manufactured from Type 1 borosilicate glass, available in clear or amber
  • Accept both aluminum snap seals and polyethylene snap caps
  • 12 × 32mm (0.4 × 1.2 in.)

Clear Vials

  • 0.3mL volume
  • Sold in pack of 100
Amber Vials
  • 1.8mL volume
  • Sold in case of 1000