missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Worldwide Glass Resource 1.8mL Screw Thread Vials
Screw-thread vials for long-term storage
$225.77 - $225.77
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Borosilicate Glass |
Volume (Metric) | 1.8 mL |
For Use With (Application) | For long term storage |
Height (English) | 1.25 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
14-811-17
|
Worldwide Glass Resource
0010201 |
Clear |
Case of 1000 Each for $225.77
|
|
|||||
Description
- Manufactured from Type 1 borosilicate glass
- Available in clear or amber
- Volume: 1.8 mL (0.06 oz.)
- 12 × 32mm (.5 × 1.25 in.)
Order Info
Sold in case of 1000
Specifications
12 mm | |
1.8 mL | |
1.25 in. | |
32 mm | |
Yes |
Borosilicate Glass | |
For long term storage | |
Screw Cap | |
1000 Cs. |