missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Worldwide Glass Resource 1.8mL Screw Thread Vials

Screw-thread vials for long-term storage

Manufacturer:  Worldwide Glass Resource 0010201

 View more versions of this product

Catalog No. 14-811-17



Description

Description

  • Manufactured from Type 1 borosilicate glass
  • Available in clear or amber
  • Volume: 1.8 mL (0.06 oz.)
  • 12 × 32mm (.5 × 1.25 in.)

Order Info

Sold in case of 1000

Specifications

Specifications

Screw cap
1000 Case
Clear
Borosilicate Glass
For long term storage
1000 Case
32mm
Vial
12 mm
1.8 mL
1.25 in.
Documents