Please login to your online account to display your discounted pricing

Worklon™ Reusable Polyester Cleanroom Coveralls


Comfortable coveralls of herringbone polyester.

Manufacturer: superior uniform group  1903XL

 View more versions of this product

Catalog No. 01-352-50D

  • / Each
 

Description & Specifications

Specifications

Material Polyester
Color Blue
Size X-Large
Size (English) Chest 46 to 48 in.
Size (Metric) Chest 116.84 to 121.92cm
Size (English) Women Chest 44 to 46 in.