missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wireless Thermo Hygrometer

Manufacturer:  Fisher Science Education EMR963HG

 View more versions of this product

Catalog No. S66093



Includes:
  • One remote wireless temperature/humidity sensor
  • 2 “AA” batteries each for base station and sensor

Description

Description

Outdoor temperature and humidity from the comfort of inside!

  • Monitors temperature and humidity from up to 90 feet away
  • Farenheit/Celsius selectable
  • Base station utilizes as many as three sensors
  • Minimum/maximum memory
  • Jumbo display shows trend information and comfort indicator

Specifications

  • Indoor/outdoor temperature range: -58 to 158°F (-50 to 70°C)
  • Indoor/outdoor humidity range: 25 to 90%
  • Temperature resolution: 0.2°F (0.1°C)
  • Humidity resolution: 1%
  • Transmitting range: Up to 90 ft.
  • Transmission interval: Approximately every 30 seconds
  • Transmission frequency: 433 MHz
  • Base dimensions: 4.5 in.H × 4 in.W × 0.75 in.D
  • Sensor dimensions: 4 in.H × 2.75 in.W × 0.75 in.D
  • Weight (without batteries): 5.5 oz. base; 2.2 oz. sensor

Specifications

Specifications

CE, RoHS
4 in.
25 to 90%
0.75 in.
Minimum/maximum memory
0.01
-50° to 70°C
62g
6.98cm
Use in general monitoring of environment: plant, building, warehouse, silo and storage
0.75 x 2.75 x 4 in. (1.9 x 6.98 x 10.1cm)
10.1cm
One remote wireless temperature/humidity sensor, 2 AA batteries each for base station and sensor
1.9cm
0.2°F
-58° to 158°F
2.2 oz.
2.75 in.
±5%
Wireless Thermo Hygrometer
Documents