Please login to your online account to display your discounted pricing

Wireless Thermo Hygrometer

$101.20 - $155.65

Specifications

Certifications/Compliance CE, RoHS
Accuracy ±5%
Humidity Range 25 to 90%
Includes One remote wireless temperature/humidity sensor, 2 AA batteries each for base station and sensor
Memory Minimum/maximum memory
View More Specs
Includes: 
  • One remote wireless temperature/humidity sensor
  • 2 “AA” batteries each for base station and sensor
Products
Catalog Number Mfr. No. Height (English) Length (English) Width (English) Price Quantity    

S66093

 
fisher science education
EMR963HG
4 in. 0.75 in. 2.75 in. Each for $155.65

S66283

 
fisher science education
THGR268
6.63 in. 1.5 in. 3.75 in. Each for $101.20
Description & Specifications

Specifications

Certifications/Compliance CE, RoHS
Accuracy ±5%
Humidity Range 25 to 90%
Includes One remote wireless temperature/humidity sensor, 2 AA batteries each for base station and sensor
Memory Minimum/maximum memory
Resolution 0.01
Resolution (Temperature) 0.2°F
Temperature Range (English) -58° to 158°F
Temperature Range (Metric) -50° to 70°C
Weight (English) 2.2 oz.
Weight (Metric) 62g

Outdoor temperature and humidity from the comfort of inside!

  • Monitors temperature and humidity from up to 90 feet away
  • Farenheit/Celsius selectable
  • Base station utilizes as many as three sensors
  • Minimum/maximum memory
  • Jumbo display shows trend information and comfort indicator

Specifications

  • Indoor/outdoor temperature range: -58 to 158°F (-50 to 70°C)
  • Indoor/outdoor humidity range: 25 to 90%
  • Temperature resolution: 0.2°F (0.1°C)
  • Humidity resolution: 1%
  • Transmitting range: Up to 90 ft.
  • Transmission interval: Approximately every 30 seconds
  • Transmission frequency: 433 MHz
  • Base dimensions: 4.5 in.H × 4 in.W × 0.75 in.D
  • Sensor dimensions: 4 in.H × 2.75 in.W × 0.75 in.D
  • Weight (without batteries): 5.5 oz. base; 2.2 oz. sensor