Please login to your online account to display your discounted pricing

Wireless Thermo Hygrometer


Manufacturer: fisher science education  THGR268

 View more versions of this product

Catalog No. S66283

  • / Each
 

Description & Specifications

Specifications

Width (English) 3.75 in.
Weight (Metric) 62g
Length (Metric) 3.81cm
Weight (English) 2.2 oz.
For Use With (Application) Outdoor temperature and humidity from the comfort of inside
Resolution 0.01
Height (English) 6.63 in.
Temperature Range (Metric) -50° to 70°C
Memory Minimum/maximum memory
Height (Metric) 16.8cm
Product Type Wireless Temperature And Humidity Sensor
Resolution (Temperature) 0.2°F
Dimensions (L x W x H) 1.5 x 3.75 x 6.63 in. (3.81 x 9.5 x 16.8cm)
Includes One remote wireless temperature/humidity sensor, 2 AA batteries each for base station and sensor
Certifications/Compliance CE, RoHS
Temperature Range (English) -58° to 158°F
Humidity Range 25 to 90%
Accuracy ±5%
Width (Metric) 9.5cm
Length (English) 1.5 in.