missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wind-Up Measuring Tapes
Choose from three lengths
Manufacturer: Fisher Science Education LER0365
Description
- Choose from 33 ft. (10m), 100 ft. (30m), or 165 ft. (50m) lengths
- Made of fiberglass
- 100 ft. and 165 ft. models have removable handle for easy control
- Marked in cm and mm on one side and inches on reverse
- Rolls into sturdy case
Specifications
Fiberglass | |
Centimeters and millimeters on one side and inches on reverse | |
Sturdy case | |
1000cm |
Wind Up Measuring Tape | |
K+ | |
33 ft. |