Learn More
Thermo Scientific™ Wide-Mouth VOA Glass Jars with Closure
Designed for collecting soil samples for VOA testing using methods where a pierceable cap is not required. Amber jars are recommended for light-sensitive analytes.
Manufacturer: Thermo Scientific™ V2200500
Description
Designed for collecting soil samples for VOA testing using methods where a pierceable cap is not required. Thermo Scientific™ Wide-Mouth Closed-Top VOA Glass Jars are available in clear or amber Type III glass. Closed-top cap has a bonded PTFE liner that can't fall out. Amber jars are recommended for light-sensitive analytes. Available Certified to meet EPA performance-based specifications for Volatile Organic Analysis or Processed the same way as the certified vials but without certification documentation.
- Type III soda-lime glass bottle, clear or amber
- Amber jars are recommended for light-sensitive analytes
- White polypropylene cap with bonded PTFE liner
- Caps assembled onto bottles
- Wide mouth design is ideal for soil samples and viscous liquids
Certified jars come with the following features:
- Certified to meet or exceed EPA performance-based standards for volatile organic analysis
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each bottle individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
- Chipboard divider helps protect jars from breakage; requires additional over-pack for shipping
Processed jars are processed in the same manner as certified jars and come with all the features of
Certified jars, but jars are not barcoded, and CofA is not included.
Specifications
Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. | |
89-400 mm | |
3.77 in. | |
Wide | |
500 mL | |
VOA | |
I-Chem 500mL Clear short SS Jar w/closed top cap VOA processed | |
76.2 mm | |
24 | |
Jar | |
3.58 in. | |
Processed | |
477 mL |
PTFE-lined Polypropylene | |
Closed-top Cap | |
96 mm | |
16 oz., 500 mL | |
16 oz. | |
Clear | |
3 in. | |
Glass (Type 3) | |
B167-8900BL | |
White | |
91 mm | |
16.1 oz. |