missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Wide-Mouth VOA Glass Jars with Closure

Choose this wide-mouth, glass jar with closure to collect soil samples for VOA testing using methods where a pierceable cap is not required.

Manufacturer:  Thermo Scientific™ V2210125

 View more versions of this product

Catalog No. 05-719-472



Description

Description

Choose Thermo Scientific™ Wide-Mouth Closed-Top VOA Glass Jars to collect soil samples for VOA testing using methods where a pierceable cap is not required. Jars are available in clear or amber Type III glass and have a closed-top cap with bonded PTFE liner that can't fall out. Amber jars are recommended for light-sensitive analytes. Available Certified to meet EPA performance-based specifications for Volatile Organic Analysis or Processed the same way as the certified vials but without certification documentation.

  • Type III soda-lime glass bottle, clear or amber
  • Amber jars are recommended for light-sensitive analytes
  • White polypropylene cap with bonded PTFE liner
  • Caps assembled onto bottles
  • Wide-mouth design is ideal for soil samples and viscous liquids

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider helps protect jars from breakage; requires additional over-pack for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Certified jars, but jars are not barcoded, and CofA is not included.

Specifications

Specifications

Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
58-400 mm
4.01 in.
Wide
125 mL
VOA
I-Chem 125mL Clear tall SS Jar w/closed top cap VOA processed
35.5 mm
12
Jar
2 in.
Processed
148 mL
PTFE-lined Polypropylene
Closed-top Cap
102 mm
4 oz., 125 mL
4 oz.
Clear
1.4 in.
Glass (Type 3)
B167-5800BL
White
51 mm
5 oz.
SDS
Documents
Product Certifications