missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
White Swan™ Meta Unisex Long Lab Coats
For men and women
Supplier: White Swan™ 61160113X
Description
Not fluid resistant or antimicrobial. 4 pockets. Slits provide access to pants pockets.
- Made of 65% polyester, 35% cotton poplin
- Three patch-style pockets on outside, plus one inside pocket
- Button-front closure
- Two-piece swing belt
- Length: 40 in. (102cm)
- Washable
- Tall and sizes up to 4X available upon request
- Embroidery available upon request
Specifications
3X-Large | |
Polycotton | |
Buttons | |
Soil release | |
48 to 50 in. | |
Button Front | |
102 cm |
Unisex | |
White | |
4 | |
54 to 56 in. | |
121.9 to 127 cm | |
40 in. | |
Polyester, Cotton Poplin, Three patch style pockets on outside, plus one inside pocket |