Please login to your online account to display your discounted pricing

White Swan™™ META™ Unisex iPad™ Lab Coats

$45.94 - $52.16

Specifications

Closure Type Button Front
Color White
Construction Polyester, Cotton fine line Twill with soil release, four pockets, two oversized to hold iPad
Length (English) 40 in.
Length (Metric) 101.6cm
View More Specs
Products
Catalog Number Mfr. No. Size (English) Chest Size (English) Waist Size (Metric) Waist Size Price Quantity    

19-037-010

 
white swan meta
832011XS
30 to 32 in. 24 to 26 in. 60.9 to 66.04cm X-Small Each for $45.94

19-037-011

 
white swan meta
832011S
34 to 36 in. 28 to 30 in. 71.1 to 76.2cm Small Each for $45.94

19-037-016

 
white swan meta
8320113X
54 to 56 in. 48 to 50 in. 121.9 to 127cm 3X-Large Each for $52.16

19-037-017

 
white swan meta
8320114X
58 to 60 in. 52 to 54 in. 132.08 to 137.1cm 4X-Large Each for $52.16

19-037-018

 
white swan meta
8320115X
62 to 64 in. 56 to 58 in. 142.2 to 147.3cm 5X-Large Each for $52.16
Description & Specifications

Specifications

Closure Type Button Front
Color White
Construction Polyester, Cotton fine line Twill with soil release, four pockets, two oversized to hold iPad
Length (English) 40 in.
Length (Metric) 101.6cm
Material Polyester, Cotton Twill
No. of Pockets 4.0
Finish Soil release
Gender Unisex

White 40 in. long unisex lab coat

  • Four pockets two oversized lowe pockets to hold iPad™
  • One chest pocket with pen divider and one hidden inside pocket
  • Buttonhole on chest pocket for name badge
  • Material: 65/35 poplin wiht soil release