missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

White Swan™ Meta Men's 34 Inch Mid-Length Lab Coat

Manufacturer:  White Swan™ 116801154

 View more versions of this product

Catalog No. 19-0881242L



Description

Description

  • Made of soil release poplin in a 65% polyester-35% cotton blend
  • Features 4 pockets; Inside pocket, chest pocket with divider, and two lower outside patch pockets
  • Single-breasted, four-button style has pleated back with sewn-down back belt
  • Size 40 coat has 24 in. long (61cm) sleeves
  • Length: 34 in. (86cm)
  • Color: White

Specifications

Specifications

Polyester, Cotton performance Poplin with soil release, pleasted back with sewn down back belt
White
Polycotton blend
54
86.36cm
Men's
Buttons
Soil release
4
Button Front
34 in.
SDS
Documents