missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
White Swan™ Meta Men's 34 Inch Mid-Length Lab Coat
Manufacturer: White Swan™ 116801146
Description
- Made of soil release poplin in a 65% polyester-35% cotton blend
- Features 4 pockets; Inside pocket, chest pocket with divider, and two lower outside patch pockets
- Single-breasted, four-button style has pleated back with sewn-down back belt
- Size 40 coat has 24 in. long (61cm) sleeves
- Length: 34 in. (86cm)
- Color: White
Specifications
Polyester, Cotton performance Poplin with soil release, pleasted back with sewn down back belt | |
White | |
Polycotton blend | |
46 | |
86.36cm | |
Men's |
Buttons | |
Soil release | |
4 | |
Button Front | |
34 in. |