missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

White Swan™ META fundamentals™ Men's Lab Coats

Three pocket, white lab coat with embroidery options

Manufacturer:  White Swan™ 15007011S

 View more versions of this product

Catalog No. 19-139--901



Description

Description

  • Style: Men's
  • Length: 86.4cm (34 in.)
  • Material: Polyester and cotton
  • Three pockets
  • One piece back
  • Pencil pocket stitch on breast pocket

Specifications

Specifications

White
3
Soil release
28 to 30 in.
71.12 to 76.2cm
34 in.
Polyester, Cotton Poplin
Small
34 to 36 in.
86.36 to 91.44cm
86.36cm
Polyester, Cotton performance Poplin with Soil Release
Documents