missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
White Swan™ META fundamentals™ Men's Lab Coats
Three pocket, white lab coat with embroidery options
Supplier: White Swan™ 150070113X
Description
- Style: Men's
- Length: 86.4cm (34 in.)
- Material: Polyester and cotton
- Three pockets
- One piece back
- Pencil pocket stitch on breast pocket
Specifications
3X-Large | |
White | |
54 to 56 in. | |
121.92 to 127 cm | |
86.36 cm |
Polycotton | |
Soil release | |
137.16 to 142.24 cm | |
34 in. | |
Polyester, Cotton performance Poplin with Soil Release |